Multiple 16TFNCSOLREDX500 16 TFN Solid Copper Red 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    16TFNCSOLREDX500
  • Rexel Part Number:

    246612
  • UPC:

    029892331214

16 AWG, TFN Type, Solid Copper, 600V, Fixture Wire, Red, 500' Spool.

$ 164.15 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # 16TFNCSOLREDX500

Rexel Part # 246612

UPC 029892331214

UNSPSC 26121505

Color Red

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type TFN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch