Multiple 18TFNSOLWHIX500 18 TFN Solid Copper White 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    18TFNSOLWHIX500
  • Rexel Part Number:

    471522
  • UPC:

    029892330545

18 AWG, TFN Type, Solid Copper, 600V, Fixture Wire, White, 500' Spool.

$ 120.26 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # 18TFNSOLWHIX500

Rexel Part # 471522

UPC 029892330545

UNSPSC 26121505

Color White

Conductors 1

Gauge 18

Jacket PVC

Length 500 ft

Material Copper

Type TFN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch