Multiple TFN16SOLWHT500RL 16 AWG TFN Solid Copper, White, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TFN16SOLWHT500RL
  • Rexel Part Number:

    66915
  • UPC:

    02989233118

16 AWG TFN Solid Copper, White, 500 Foot Spool

$ 69.50 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # TFN16SOLWHT500RL

Rexel Part # 66915

UPC 02989233118

UNSPSC 26121517

Color White

Conductors 1

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type TFN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch