Flir 49001-0301 Thermal Imaging Camera, Infrared, 160 x 120 IR Resolution

  • Mfr/Brand Name:

    Flir
  • Mfr Number:

    49001-0301
  • Rexel Part Number:

    560216
  • UPC:

Thermal Imaging Camera, Infared, Temperature Range: -4 to 1202°F ; -20 to 650°C, Pixel Resolution: 160 x 120, 3.5 Inch LCD Display, Frame Rate: 60Hz. Includes: Memory Card, Li-Ion Rechargeable Battery, Power Supply, USB Cable, Video Cable, Hand Strap, Camera Lens Cap, Hard Case, and FLIR Tools Software CD-ROM.

$ 4,307.38 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Flir

Mfr Part # 49001-0301

Rexel Part # 560216

UPC

UNSPSC 45121522

Range -4 - 1202°F

Type Infared Imager

Place your Will Call order by clicking the cart button next to the appropriate Branch