Flir 49001-1002 Thermal Imaging Camera, Infrared, 320 x 240 IR Resolution

  • Mfr/Brand Name:

    Flir
  • Mfr Number:

    49001-1002
  • Rexel Part Number:

    653388
  • UPC:

Thermal Imaging Camera, Infared, Temperature Range: -4 to 1202°F ; -20 to 650°C, High Sensitivity Pixel Resolution: 320 x 240, 3.5 Inch LCD Display, Frame Rate: 60Hz, Wi-Fi Conectivity. Complete with Memory Card, Li-Ion Rechargeable Battery, Power Supply, USB and Video Cable, Hand Strap, Lens Cap and Hard Carrying Case.

$ 8,620.14 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Flir

Mfr Part # 49001-1002

Rexel Part # 653388

UPC

UNSPSC 41113603

Range -4 - 1202°F

Type Infared Imager

Place your Will Call order by clicking the cart button next to the appropriate Branch