Flir 49001-1801 Thermal Imaging Camera, Infrared, 160 x 120 IR Resolution

  • Mfr/Brand Name:

    Flir
  • Mfr Number:

    49001-1801
  • Rexel Part Number:

    522254
  • UPC:

Thermal Imaging Camera, Infared, Temperature Range: -4 to 482°F ; -20 to 250°C, Pixel Resolution: 160 x 120, 3.5 Inch LCD Display, Frame Rate: 60Hz. Includes: Memory Card, Li-Ion Rechargeable Battery, Power Supply, USB Cable, Video Cable, Hand Strap, Camera Lens Cap, Hard Case, and FLIR Tools Software CD-ROM.

$ 3,229.18 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Flir

Mfr Part # 49001-1801

Rexel Part # 522254

UPC

UNSPSC 41113603

Range -4 - 482°F

Type Infared Imager

Place your Will Call order by clicking the cart button next to the appropriate Branch