Flir 49001-2001-KIT-15 Thermal Imaging Camera, Infrared, 160 x 120 IR Resolution

  • Mfr/Brand Name:

    Flir
  • Mfr Number:

    49001-2001-KIT-15
  • Rexel Part Number:

    550283
  • UPC:

Thermal Imaging Camera, Infared, with PRO Software Bundle and 15° Wide Angle Lens, 160 x 120 IR Resolution, Temperature Range: -4 to 1202°F ; -20 to 650°C. Complete with Memory Card with Adapter, Li-Ion Rechargeable Battery, Power Supply, USB Cable, Video Cable, Hand Strap, Camera Lens Cap, Hard Case.

$ 5,831.22 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Flir

Mfr Part # 49001-2001-KIT-15

Rexel Part # 550283

UPC

UNSPSC 41113603

Range -4 - 1202°F

Type Infared Imager

Place your Will Call order by clicking the cart button next to the appropriate Branch