Flir 49001-2401 Thermal Imaging Camera, Infrared, 160 x 120 IR Resolution

  • Mfr/Brand Name:

    Flir
  • Mfr Number:

    49001-2401
  • Rexel Part Number:

    481947
  • UPC:

Thermal Imaging Camera, Infared, Temperature Range: -4 to 248°F ; -20 to 120°C, Pixel Resolution: 160 x 120, 3.5 Inch LCD Display, 60Hz Frame Rate. Complete with Memory Card, Li-Ion Rechargeable Battery, Power Supply, USB and Video Cable, Hand Strap, Lens Cap and Hard Carrying Case.

$ 4,307.38 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Flir

Mfr Part # 49001-2401

Rexel Part # 481947

UPC

UNSPSC 41113603

Range -4 - 482°F

Type Infared Imager

Place your Will Call order by clicking the cart button next to the appropriate Branch