Flir 55901-2302 Thermal Imaging Camera, Infrared, 640 x 480 IR Resolution

  • Mfr/Brand Name:

    Flir
  • Mfr Number:

    55901-2302
  • Rexel Part Number:

    655386
  • UPC:

Thermal Imaging Camera, Infared, Temperature Range: -4 to 1202°F ; -20 to 650°C, High Sensitivity Pixel Resolution: 640 x 480, 4.3 Inch LCD Display, Frame Rate: 30Hz, 25° Lens, Wi-Fi Connectivity. Complete with SD Memory Card, Two Rechargeable Batteries, Two Bay Battery Charger, Power Supply, Bluetooth Adapter, USB and Video Cables, Stylus Pen, Lens Cap, Headset and Carrying Case.

$ 23,518.96 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Flir

Mfr Part # 55901-2302

Rexel Part # 655386

UPC

UNSPSC 41113603

Range -4 to 1202°F

Type Infared Imager

Place your Will Call order by clicking the cart button next to the appropriate Branch