Flir 55902-2502 Thermal Imaging Camera, Infrared, 640 x 480 IR Resolution

  • Mfr/Brand Name:

    Flir
  • Mfr Number:

    55902-2502
  • Rexel Part Number:

    579117
  • UPC:

Thermal Imaging Camera, Infared, T640, Temperature Range: -4 to 1202°F ; -20°C to 650°C, Pixel Resolution: 640 x 480 IR Resolution, 4.3 Inch LCD Display, 30Hz Frame Rate. Includes: Complete with SD Memory Card, Two Rechargeable Batteries, Two Bay Battery

$ 29,844.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Flir

Mfr Part # 55902-2502

Rexel Part # 579117

UPC

UNSPSC 41113603

Lens 45°

Range -4 - 482°F

Type Infrared Imager

Place your Will Call order by clicking the cart button next to the appropriate Branch