Flir E6 E6 Infrared Thermal Imaging Camera, Res: 160 x 120

  • Mfr/Brand Name:

    Flir
  • Mfr Number:

    E6
  • Rexel Part Number:

    608136
  • UPC:

    845188004958

Thermal Imaging Camera, Infared, E6, Temperature Range: -4 to 482°F, 160 x 120 Pixel Resolution, 3 Inch Color LCD Display, 9Hz Frame Rate, Weight: 1.2lbs, Includes: E6 Camera, Li-Ion Battery, Power Supply/Charger, Flir Tools Software, USB Cable, Hard Transport Case.

$ 2,690.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Flir

Mfr Part # E6

Rexel Part # 608136

UPC 845188004958

UNSPSC 41115325

Range -4 - 482°F

Type Infrared Imager

Flir E6 E6 Infrared Thermal Imaging Camera, Res: 160 x 120 is rated 4.4 out of 5 by 16.
Rated 5 out of 5 by from Review of E6 FLIR Camera Excellent product Would not inspect a home without it.
Date published: 2016-07-12
Rated 3 out of 5 by from Good thermal camera when it works... I have a Flir E6. I like the design of the camera. Controls are easy to use. The problem I am having is sometimes when powering the unit on it will load halfway then turn itself off. This seems to be a pretty widespread issue as you can find many references to this problem with a quick Google search. The free Flir tools software also is very buggy. The program quits on its own at random and freezes when working in multiple report pages at the same time.
Date published: 2016-07-12
Rated 5 out of 5 by from Best customer support in the business! E6 owner. I've enjoyed using my E6 for mold inspections, water detection behind walls and under floors. Some of the results it shows are pretty amazing, things you would never expect to see without it. Makes my inspection more thorough and professional. It fits very well in the hand and is also balanced well. I did have a software issue and Flir customer support contacted me with not one but 4 technical engineers/reps at once. They handled my problem with amazing professionalism and my issue is resolved. Great camera, great customer support!
Date published: 2016-09-15
Rated 5 out of 5 by from Invaluable tool I began using the Flir E6 about mid way through last year. So far I have found countless defects in the homes that I have inspected that frankly would go unnoticed without the equipment. It has helped to bring customers to my door, and has help to validate me as a serious, legitimate home inspector.
Date published: 2016-07-14
Rated 5 out of 5 by from FLIR E6 is a great combination of exceptional performance at an affordable price point. The E6 provides our customers with professional quality reports and it's simplicity of use in the field is second to none. Well done!
Date published: 2016-07-31
Rated 3 out of 5 by from Love my camera, but sometimes glitchy I love my camera, and it functions as expected. It occasionally crashes during or shortly after the boot-up cycle, but I reboot, and all has been well. I waited a long time to be able to have IR technology that was affordable, and even with the occasional glitches, it has enhanced my work. A great tool, and I would definitely recommend it!
Date published: 2016-07-26
Rated 5 out of 5 by from Excellent instrument for detecting and confirming issues The Flir E6 has found several moisture issues below second floor bathrooms for me, at least one electrical hotspot, and helped confirm that a few exterior A/C units were not working properly, all items that would have been missed or less well documented without the E6.
Date published: 2016-07-12
Rated 5 out of 5 by from Very powerful tool I have a lot to learn about this device. But it can nearly see through walls. Very affective for seeing hot spots in a transmission line for a high powered RF transmission system.
Date published: 2016-12-14
  • y_2017, m_1, d_19, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_16
  • loc_en_US, sid_608136, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch