Flir E60-KIT-15 Thermal Imaging Camera, Infrared, 320 x 240 IR Resolution

  • Mfr/Brand Name:

    Flir
  • Mfr Number:

    E60-KIT-15
  • Rexel Part Number:

    622945
  • UPC:

Thermal Imaging Camera, Infared, with PRO Software Bundle and 15° Wide Angle Lens, 320 x 240 IR Resolution, Temperature Range: -4 to 1202°F ; -20 to 650°C. Complete with Memory Card with Adapter, Li-Ion Rechargeable Battery, Power Supply, USB Cable, Video

$ 9,281.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Flir

Mfr Part # E60-KIT-15

Rexel Part # 622945

UPC

UNSPSC 41113603

Range -4 - 1202°F

Type Infared Imager

Place your Will Call order by clicking the cart button next to the appropriate Branch