Fluke FLKTIR9HZ TiR Infrared Imager

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLKTIR9HZ
  • Rexel Part Number:

    469765
  • UPC:

    095969416702

Infrared Imager, Thermal Camera, TiR, Features: -4°F - 212°F Temperature Range, 160 x 120 Pixel Resolution, 3.7" LCD Display, SD Card Slot & Thermal Sensitivity Is 0.1°C, Includes: Power Supply, Battery Charger, SD Card, SD Card Reader, SmartView Software

$ 4,495.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLKTIR9HZ

Rexel Part # 469765

UPC 095969416702

UNSPSC 46171610

Type Infrared Imager

Place your Will Call order by clicking the cart button next to the appropriate Branch