Brady M71-17-423 Thermal Transfer Label Refill

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    M71-17-423
  • Rexel Part Number:

    346152
  • UPC:

    662820800835

Label, BradyBondz, Permanent Polyester, Dimensions: 1" x 0.5", Color: White, Finish: Gloss, Compatible With: BMP71 Thermal Transfer Printer

$ 47.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # M71-17-423

Rexel Part # 346152

UPC 662820800835

UNSPSC 55121700

Color White

Length 1 in

Product Width 1/2 in

Type Printer

Place your Will Call order by clicking the cart button next to the appropriate Branch