Allen-Bradley 1492-JTC3J Terminal Block, 2 Circuit, Thermocouple, Gray, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JTC3J
  • Rexel Part Number:

    1855
  • UPC:

    66207305901

Terminal Block, 2 Circuit Thermocouple, Type J/1 Iron, 1 Constantan, Gray, 30 - 12 AWG, 2.5 mm, 50 in a Package

$ 12.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JTC3J

Rexel Part # 1855

UPC 66207305901

UNSPSC 39121410

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 30 - 12 AWG

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch