Coleman Cable 552030507 Thermostat Wire, CL2, 20/3 AWG, White, 500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    552030507
  • Rexel Part Number:

    203279
  • UPC:

    02989235193

(3) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

$ 101.51 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 552030507

Rexel Part # 203279

UPC 02989235193

UNSPSC 26121501

Color White

Conductors 3

Gauge 20

Jacket Polypropylene

Length 500 ft

Material Copper

Type Thermostat Wire

Volts AC 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch