Coleman Cable 553020501 Thermostat Wire, Type CL2, 18/2 AWG, White, 500 Foot Reel

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    553020501
  • Rexel Part Number:

    202009
  • UPC:

    029892353797

(2) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

$ 261.57 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 553020501

Rexel Part # 202009

UPC 029892353797

UNSPSC 26121501

Color White

Conductors 2

Gauge 18

Jacket Polypropylene

Length 500 ft

Material Copper

Type Thermostat Wire

Volts AC 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch