Multiple 206STX250 20/6 CL2 Thermostat Wire Copper 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    206STX250
  • Rexel Part Number:

    469514
  • UPC:

    029892352196

(6) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # 206STX250

Rexel Part # 469514

UPC 029892352196

UNSPSC 26121501

Color White

Conductors 6

Gauge 20

Jacket Polypropylene

Length 250 ft

Material Copper

Type Thermostat Wire

Volts AC 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch