Multiple TSTAT1810CL2BRN250RL Thermostat Wire, Type CL2, 18/10 AWG, Brown, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TSTAT1810CL2BRN250RL
  • Rexel Part Number:

    113852
  • UPC:

    03288684514

Thermostat Wire, Type CL2, 18/10 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,

$ 543.94 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # TSTAT1810CL2BRN250RL

Rexel Part # 113852

UPC 03288684514

UNSPSC 26121501

Color Brown

Conductors 10

Gauge 18

Jacket Polypropylene

Length 250 ft

Material Copper

Type Thermostat Wire

Volts AC 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch