Multiple TSTAT183CL2BRN250RL Thermostat Wire, Type CL2, 18/3 AWG, Brown, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TSTAT183CL2BRN250RL
  • Rexel Part Number:

    13676
  • UPC:

    98013044110

Thermostat Wire, Type CL2, 18/3 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,

$ 148.05 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # TSTAT183CL2BRN250RL

Rexel Part # 13676

UPC 98013044110

UNSPSC 26121501

Color Brown

Conductors 3

Gauge 18

Jacket Polypropylene

Length 250 ft

Material Copper

Type Thermostat Wire

Volts AC 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch