Multiple TSTAT183CL2WHT500RL Thermostat Wire, CL2, 18/3 AWG, White, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TSTAT183CL2WHT500RL
  • Rexel Part Number:

    183495
  • UPC:

    02989255330

(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

$ 148.05 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # TSTAT183CL2WHT500RL

Rexel Part # 183495

UPC 02989255330

UNSPSC 26121501

Color White

Conductors 3

Gauge 18

Jacket Polypropylene

Length 500 ft

Material Copper

Type Thermostat Wire

Volts AC 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch