Multiple TSTAT187CL2BRN250RL Thermostat Wire, CL2, 18/7 AWG, Brown, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TSTAT187CL2BRN250RL
  • Rexel Part Number:

    113779
  • UPC:

    98013044130

(7) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 500 ft. Spool.

$ 342.63 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # TSTAT187CL2BRN250RL

Rexel Part # 113779

UPC 98013044130

UNSPSC 26121501

Color Brown

Conductors 7

Gauge 18

Jacket Polypropylene

Length 500 ft

Material Copper

Type Thermostat Wire

Volts AC 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch