Multiple TSTAT204CL2BRN250RL Thermostat Wire, Type CL2, 20/4 AWG, Brown, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    TSTAT204CL2BRN250RL
  • Rexel Part Number:

    13556
  • UPC:

    98013044150

Thermostat Wire, Type CL2, 20/4 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,

$ 177.82 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # TSTAT204CL2BRN250RL

Rexel Part # 13556

UPC 98013044150

UNSPSC 26121501

Color Brown

Conductors 4

Gauge 20

Jacket Polypropylene

Length 250 ft

Material Copper

Type Thermostat Wire

Volts AC 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch