Honeywell T8775C1005 Thermostat, Digital, Non-Programmable, 24V, Heat/Cool and Heat Only

  • Mfr/Brand Name:

    Honeywell
  • Mfr Number:

    T8775C1005
  • Rexel Part Number:

    205920
  • UPC:

    08526724418

Thermostat, Digital Round, Non-Programmable, 24 Volt, Wall Mount, Heat/Cool and Heat Only, Round Mounting, Dimensions: 3-11/16 Inch Diameter x 1-7/16 Inch Deep

$ 58.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Honeywell

Mfr Part # T8775C1005

Rexel Part # 205920

UPC 08526724418

UNSPSC 39121549

Color White

Mounting Round

Type Thermostat

Volts AC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch