Cadet TH106 TH106 Programmable SP Thermostat

  • Mfr/Brand Name:

    Cadet
  • Mfr Number:

    TH106
  • Rexel Part Number:

    590739
  • UPC:

    027418081605

Programmable Thermostat, Horizontal Mount, 1-Pole, 16.7A, 120/208/240V, Temperature Range: 40°F to 86°F, Programs: 7-Day, 4 Daily Time Periods, Color: White. *Cadet Part # 08160*

$ 105.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cadet

Mfr Part # TH106

Rexel Part # 590739

UPC 027418081605

UNSPSC 41112209

Color White

Mounting Horizontal

Poles 1

Type Thermostat

Volts AC 120

Cadet TH106 TH106 Programmable SP Thermostat is rated 4.0 out of 5 by 2.
Rated 5 out of 5 by from Great features - work wonderfully I love this. I have it set differently for days of the week and the weekend. I have it turning off and on a number of times during the day due to our work schedules. I have never had to mess with it since I initially set it up. I love it and it work wonderfully.
Date published: 2015-04-21
Rated 3 out of 5 by from annoying flaw The thermostat works well, however, there is the annoying flaw of the LCD screen not being back-lit for easy viewing. I would not use this type of thermostat again for that very reason.
Date published: 2015-03-30
  • y_2017, m_2, d_25, h_7
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_590739, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch