Multiple THHN1/0STRBLK1000RL 1/0 AWG THHN Stranded Copper, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN1/0STRBLK1000RL
  • Rexel Part Number:

    69196
  • UPC:

    98010023401

Building Wire, Type THHN, 1/0 AWG, Copper, Stranded, Black, 1000 Foot Reel

$ 1,832.16 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN1/0STRBLK1000RL

Rexel Part # 69196

UPC 98010023401

UNSPSC 26121517

Color Black

Conductors 1

Gauge 1/0

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch