Multiple THHN1/0STRBLK500RL 1/0 AWG THHN Stranded Copper, Black 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN1/0STRBLK500RL
  • Rexel Part Number:

    95063
  • UPC:

    98010023400

Building Wire, Type THHN, 1/0 AWG, Copper, Stranded, Black, 500 Foot Reel

$ 1,753.00 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN1/0STRBLK500RL

Rexel Part # 95063

UPC 98010023400

UNSPSC 26121517

Color Black

Conductors 1

Gauge 1/0

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch