Multiple THHN1/0STRBLU-CUT 1/0 AWG THHN Stranded Copper, Blue

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN1/0STRBLU-CUT
  • Rexel Part Number:

    238920
  • UPC:

Building Wire, Type THHN, 1/0 AWG, Copper, Stranded, Blue, Cut Pieces

$ 1,715.19 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN1/0STRBLU-CUT

Rexel Part # 238920

UPC

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 1/0

Jacket PVC/Nylon

Length Cut to Length

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch