Multiple THHN1/0STRGRN1000RL 1/0 AWG THHN Stranded Aluminum, Green, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN1/0STRGRN1000RL
  • Rexel Part Number:

    436221
  • UPC:

Building Wire, Type THHN, 1/0 AWG, Aluminum, Stranded, Green, 1000 Foot Reel

$ 449.82 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN1/0STRGRN1000RL

Rexel Part # 436221

UPC

UNSPSC 26121522

Color Green

Conductors 1

Gauge 1/0

Jacket PVC/Nylon

Length 1000 ft

Material Aluminum

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch