Multiple THHN1/0STRGRY5000RL 1/0 AWG THHN Stranded Copper, Gray, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN1/0STRGRY5000RL
  • Rexel Part Number:

    325436
  • UPC:

Building Wire, Type THHN, 1/0 AWG, Copper, Stranded, Gray, 5000 Foot Reel

$ 1,753.00 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN1/0STRGRY5000RL

Rexel Part # 325436

UPC

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 1/0

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch