Multiple THHN1/0STRORN2500RL 1/0 AWG THHN Stranded Copper, Orange, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN1/0STRORN2500RL
  • Rexel Part Number:

    522695
  • UPC:

Building Wire, Type THHN, 1/0 AWG, Copper, Stranded, Orange, 2500 Foot Reel

$ 1,795.51 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN1/0STRORN2500RL

Rexel Part # 522695

UPC

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 1/0

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch