Multiple THHN1STRGRN5000RL 1 AWG THHN Stranded Copper, Green, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN1STRGRN5000RL
  • Rexel Part Number:

    325046
  • UPC:

    98010023393

Building Wire, Type THHN, 1 AWG, Copper, Stranded, Green, 5000 Foot Reel

$ 1,459.23 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN1STRGRN5000RL

Rexel Part # 325046

UPC 98010023393

UNSPSC 26121517

Color Green

Conductors 1

Gauge 1

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch