Multiple THHN1STRRED1000RL 1 AWG THHN Stranded Aluminum, Red, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN1STRRED1000RL
  • Rexel Part Number:

    523127
  • UPC:

    98012053356

1 AWG THHN Stranded Aluminum, Red, 1000 Foot Reel

$ 374.58 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN1STRRED1000RL

Rexel Part # 523127

UPC 98012053356

UNSPSC 26121614

Color Red

Conductors 1

Gauge 1

Jacket PVC/Nylon

Length 1000 ft

Material Aluminum

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch