Multiple THHN1STRYEL1000RL 1 AWG THHN Stranded Copper, Yellow, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN1STRYEL1000RL
  • Rexel Part Number:

    282297
  • UPC:

    98010023376

Building Wire, Type THHN, 1 AWG, Copper, Stranded, Yellow, 1000 Foot Reel

$ 1,459.23 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN1STRYEL1000RL

Rexel Part # 282297

UPC 98010023376

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 1

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch