Multiple THHN10SOLBRN2500RL 10 AWG THHN Solid Copper, Brown, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10SOLBRN2500RL
  • Rexel Part Number:

    123055
  • UPC:

    98010022551

10 AWG, THHN, Solid Copper, 600V, Brown, 2500 foot Reel.

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN10SOLBRN2500RL

Rexel Part # 123055

UPC 98010022551

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch