Multiple THHN10SOLGRNYEL500RL 10 AWG THHN Solid Copper, Green/Yellow Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10SOLGRNYEL500RL
  • Rexel Part Number:

    256966
  • UPC:

10 AWG THHN Solid Copper, Green w/ Yellow Stripe, 500 foot Spool

$ 223.62 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN10SOLGRNYEL500RL

Rexel Part # 256966

UPC

UNSPSC 26121517

Color Green/Yellow

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch