Multiple THHN10SOLGRYBRN2500RL THHN, 10 AWG, Solid, Gray/Brown, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10SOLGRYBRN2500RL
  • Rexel Part Number:

    829621
  • UPC:

THHN, 10 AWG, Solid, Gray/Brown, 2500'

$ 223.62 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN10SOLGRYBRN2500RL

Rexel Part # 829621

UPC

UNSPSC 26121517

Color Gray/Brown

Conductors 1

Cubic Inches 1 in

Gauge 10

Length 2500 ft

Material Copper

Type THHN

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch