Multiple THHN10SOLPUR500RL 10 AWG THHN Solid Copper, Purple, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10SOLPUR500RL
  • Rexel Part Number:

    123022
  • UPC:

    98010022555

10 AWG, THHN, Solid Copper, 600V, Purple, 500 foot Spool.

$ 190.78 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN10SOLPUR500RL

Rexel Part # 123022

UPC 98010022555

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch