Multiple THHN10SOLYEL2500RL 10 AWG THHN Solid Copper, Yellow, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10SOLYEL2500RL
  • Rexel Part Number:

    123090
  • UPC:

    98010022536

10 AWG, THHN, Solid Copper, 600V, Yellow, 2500 foot Reel.

$ 190.78 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN10SOLYEL2500RL

Rexel Part # 123090

UPC 98010022536

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch