Multiple THHN10STRBLKGRY2500RL 10 AWG THHN Stranded Copper, Black/Gray Stripe, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10STRBLKGRY2500RL
  • Rexel Part Number:

    610883
  • UPC:

10 AWG, THHN, Stranded Copper, 600V, Black w/Gray Stripe, 2500 ft. Reel.

$ 245.72 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN10STRBLKGRY2500RL

Rexel Part # 610883

UPC

UNSPSC 26121517

Color Black/Gray

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch