Multiple THHN10STRGRNYEL500RL 10 AWG THHN Stranded Copper, Green/Yellow Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10STRGRNYEL500RL
  • Rexel Part Number:

    68359
  • UPC:

    78580192499

10 THHN Stranded Copper, Green/Yellow, 500 foot Reel

$ 225.55 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN10STRGRNYEL500RL

Rexel Part # 68359

UPC 78580192499

UNSPSC 26121517

Color Green/Yellow

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch