Multiple THHN10STRORNBLK500RL 10 AWG THHN Stranded Copper, Orange/Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10STRORNBLK500RL
  • Rexel Part Number:

    610920
  • UPC:

10 AWG, THHN, Stranded Copper, 600V, Orange w/ Black Stripe, 500 ft. Reel.

$ 250.74 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN10STRORNBLK500RL

Rexel Part # 610920

UPC

UNSPSC 26121517

Color Orange/Black

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch