Multiple THHN10STRORNRED500RL 10 AWG THHN Stranded Copper, Orange/Red Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10STRORNRED500RL
  • Rexel Part Number:

    610923
  • UPC:

10 AWG THHN Stranded Copper, Orange/Red Stripe, 500 foot Spool

$ 250.74 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN10STRORNRED500RL

Rexel Part # 610923

UPC

UNSPSC 26121517

Color Orange/Red

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch