Multiple THHN10STRPUR500RL 10 AWG THHN Stranded Copper, Purple 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10STRPUR500RL
  • Rexel Part Number:

    94540
  • UPC:

    98010023055

10 AWG, THHN, Stranded Copper, 600V, Purple, 500 ft. Reel.

$ 208.53 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN10STRPUR500RL

Rexel Part # 94540

UPC 98010023055

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch