Multiple THHN10STRRED1000RL 10 AWG THHN Stranded Copper, Red, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10STRRED1000RL
  • Rexel Part Number:

    324861
  • UPC:

    98010023021

10 AWG, THHN, Stranded Copper, 600V, Red, 1000 ft. Reel.

$ 213.94 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Multiple

Mfr Part # THHN10STRRED1000RL

Rexel Part # 324861

UPC 98010023021

UNSPSC 26121517

Color Red

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch