Multiple THHN10STRWHT1500RL 10 AWG THHN Stranded Copper, White, 1500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10STRWHT1500RL
  • Rexel Part Number:

    722669
  • UPC:

10 AWG, THHN, Stranded Copper, 600V, White, 1500 ft. Reel.

$ 213.94 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,500

Mfr / Brand Multiple

Mfr Part # THHN10STRWHT1500RL

Rexel Part # 722669

UPC

UNSPSC 26121517

Color White

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 1500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch