Multiple THHN10STRYEL7500RL 10 AWG THHN Stranded Copper, Yellow, 7500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10STRYEL7500RL
  • Rexel Part Number:

    611080
  • UPC:

10 AWG, THHN, Stranded Copper, 600V, Yellow, 7500 ft. Reel.

$ 208.53 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 7,500

Mfr / Brand Multiple

Mfr Part # THHN10STRYEL7500RL

Rexel Part # 611080

UPC

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 7500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch