Multiple THHN10STRYELBLK500RL 10 AWG THHN Stranded Copper, Yellow/Black Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN10STRYELBLK500RL
  • Rexel Part Number:

    611081
  • UPC:

10 AWG, THHN, Stranded Copper, 600V, Yellow w/ Black Stripe, 500 ft. Reel.

$ 245.72 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN10STRYELBLK500RL

Rexel Part # 611081

UPC

UNSPSC 26121517

Color Yellow/Black

Conductors 1

Gauge 10

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch