Southwire 58025005 SIMpull THHN, 10 AWG, Stranded, Gray, 1250' CoilPAK

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    58025005
  • Rexel Part Number:

    539552
  • UPC:

    032886912436

SIMpull THHN, 10 AWG, Stranded, Gray, 1250' CoilPAK

$ 202.81 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,250

Mfr / Brand Southwire

Mfr Part # 58025005

Rexel Part # 539552

UPC 032886912436

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 10

Jacket SimPull Nylon

Length 1250 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch