Southwire 58025205 SIMpull THHN, 10 AWG, Stranded, Orange, 1250' CoilPAK

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    58025205
  • Rexel Part Number:

    539550
  • UPC:

    032886912450

SIMpull THHN, 10 AWG, Stranded, Orange, 1250' CoilPAK

$ 202.81 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,250

Mfr / Brand Southwire

Mfr Part # 58025205

Rexel Part # 539550

UPC 032886912450

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 10

Jacket SimPull Nylon

Length 1250 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch